Shop SONNET
Create Account
FSH-352 COB Book & Table Folding Stand Light with 3 Brightness Level; White
- Mfr # FSH-352
- Zoro # G904158422
product price:Â
$
18.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSH-352
- Zoro #
- G904158422
- UPC #
- 51932003522
- Country of Origin
- China
Description
Features
- 3 Watt COB light in folding book light or table lamp
- Change between three levels of light: super bright, bright and normal by touching the sensor in the base
- 7 in. workspace
- Folds down to 7" x 1" x 1" for storage
- Color: White
- Battery Type: 4x AAA Batteries
- Weight: 0.3125 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.