P-581 Large Button Telephone; White
- Mfr # P-581
- Zoro # G404142501
product price:Â
$
35.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-581
- Zoro #
- G404142501
- UPC #
- 51932005816
- Country of Origin
- China
Description
Large 1.5 x 1.5 in. button with 1 in. high numbers makes this an easily dialed phone for the elderly or anyone who has trouble with the size of the buttons on a regular phone. 10 two touch memory. Speaker Phone, voice amplification, flash and last number redial. Bright ringer light. On & off ringer switch. Fully modular.
Specifications- Color: White
- Size: 5 in.
- Dimension: 6.5 x 9 x 2 in.
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.