Shop SONNET
Create Account
R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display
- Mfr # R-1530
- Zoro # G703694244
product price:Â
$
44.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-1530
- Zoro #
- G703694244
- UPC #
- 51932015303
- Country of Origin
- China
Description
Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.
Features- IPod/iPhone 4 Docking Station Clock Radio With 30 Pin Plug
- 0.9 LED Display PLL FM Digital Tuning Stereo Radio, Aux In Cord
- Snooze And Sleep Function
- Battery Backup, 2 "AA Batteries (Not Included)
- Black With Silver Trim And Buttons
- Size: 0.9"
- Dimension: 6" x 6 1/2" x 2 7/8"
- Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.