Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R-1693
- Zoro #
- G403694469
- UPC #
- 51932016935
- Country of Origin
- China
Description
Our products are the perfect household device to keep you and your family's living conditions optimal. Not just reliable readings, the temperature is equipped to give you daily updates on the record humidity and temperature high and low of any given day, allowing you to compare the current readings to those of the past.
Features- Super Bright 1.2 Green LED Display Alarm Clock AM/FM Radio
- You Can Listen To Your Favorite Music From Your iPod, iPhone, Or MP3 Player By Plugging The Aux In Cord Into The Headphone Jack Of Your Device
- Dimmer Switch To Control Clock Brightness
- 9 Minute Snooze, Sleep To Your Favorite Radio Station And Battery Back-Up
- Color: Green
- Size: 1.2"
- Dimension: 7.75" X 3.375" X 1.5"
- Weight: 1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
