This item is Discontinued.

Sonnet Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature T-4685

This item is Discontinued.

Sonnet

Sonnet Industries T-4685 Atomic Clock with 2 in. Numbers and Temperature (Discontinued)

Mfr # T-4685
Zoro # G303879348
UPC # 51932046857
Country of Origin China
Category Clocks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-4685
Zoro #
G303879348
UPC #
51932046857
Country of Origin
China

Description

Handsome 2" time number atomic LCD wall/desk clock with alarm, temperature, humidity, date and day of the week. Automatically sets to correct time from signal from National Time Observatory in Boulder, Co. Stand for desk. Two tone(silver and grey) finish. Temperature in Fahrenheit and Centigrade. Snooze button. Measure 9.5" wide X 6" high X 1.5" deep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews