Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-4691S
- Zoro #
- G703694237
- UPC #
- 051932346919
- Country of Origin
- China
Description
Features
- Atomic Water Resistant LCD Clock with 1.5 time numbers and 4.5 Face
- Can use the four large suction cups to attached to mirror or shower door
- Comes with stand for setting it on a table
- Can also hang from the wall
- Alarm, temperature and date
- Good for inside or outside
- Color: Silver
- Size: 2.5 in.
- Battery Type: 1x AA battery
- Diameter: 6 inch
- Weight: 1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
