This item is Discontinued.

Sonoma Sonoma F-2751-BLK Medium Top Mount Light-Black F-2751-BLK

This item is Discontinued.

Sonoma

Sonoma F-2751-BLK Medium Top Mount Light-Black (Discontinued)

Mfr # F-2751-BLK
Zoro # G103998195
UPC # 92776204089
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-2751-BLK
Zoro #
G103998195
UPC #
92776204089
Country of Origin
China

Description

The Sonoma Series, influenced by beautiful southwestern style with clean lines that are complemented by unique water glass panels and alabaster lid that will provide an impressive look to your home.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Medium
  • Glass Type: Water Glass
  • Lamping: (1)100w Standard
    Dimensions:
  • Length: 11
  • Height: 19
  • Width: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews