This item is Discontinued.

Sonoma Sonoma F-2757-BLK Medium Bottom Mount Light-Black F-2757-BLK

This item is Discontinued.

Sonoma

Sonoma F-2757-BLK Medium Bottom Mount Light-Black (Discontinued)

Mfr # F-2757-BLK
Zoro # G603998466
UPC # 92776204119
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-2757-BLK
Zoro #
G603998466
UPC #
92776204119
Country of Origin
China

Description

The Sonoma Series, influenced by beautiful southwestern style with clean lines that are complemented by unique water glass panels and alabaster lid that will provide an impressive look to your home.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Medium
  • Glass Type: Water Glass
  • Lamping: (1)100w Standard
    Dimensions:
  • Length: 12
  • Height: 19.5
  • Width: 8
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.