Extra Strength Mineral Rich Dead Sea Pet Shampoo - 250 ml.
- Mfr # PP100
- Zoro # G224188482
product price:Â
$
27.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP100
- Zoro #
- G224188482
- UPC #
- -
- Country of Origin
- China
Description
The Dead Sea has been known for centuries for its remarkable revitalizing and healing properties. Soos Extra strength Mineral Enriched Shampoo combines all of The exclusive benefits of Dead Sea minerals with antioxidants like citrus extracts, Natural antiseptics like tea tree oil and lavender oil along with hygienic agents like honey to gently clean, calm and cleanse your pets skin and coat. pets with medium to long hair require a specialized rich concentration of nutrients for a shiny, long and healthy coat. that is why we have developed a breakthrough blend of vitamins, minerals, essential oils and extracts to softly cleanse your pets skin and coat while locking in moisture and preventing dry, itchy skin and weak, dull hair. Soos Extra strength Mineral Enriched Shampoo will provide your pet with an unparalleled spa quality experience that will leave your pet with a luxuriously soft, lustrous and fresh smelling coat. Features Specially formulated for medium to long haired pets. Great for pets with thick or oil prone coats & excellent for outdoor pets. Natural provide extreme nourishment and promote hair growth & strength. Repels fleas and ticks. long lasting fresh herbal scent. Fortified with Dead Sea salts, vitamin E, tea tree oil, thyme extract, citrus extracts, lavender oil and honey. Paraben free. Capacity - 250 ml.. Dimension - 1 x 1 x 7 in.. Item Weight - 1 lbs.. Directions Shake well before use. Using warm water, wet coat thoroughly. Apply from base of neck to tail, paying special attention to avoid eyes. gently massage Deep into coat and skin. Rinse thoroughly. Repeat if necessary. Store at room temperature. Use only as directed. Ingredients Dead sea water, sodium laureth sulfate, lauramide, citrus medica limonum lemon extract, cocamidopropyl betaine, glycol stearate, thymus vulgaris thyme extract, Dead sea salts, citrus aurantium dulcis orange oil, decyl glucoside, melaleuca alternifolia tea tree oil, sodium benzoate, xylitol lactitol glycerine, phytocomplex Dead sea minerals extract, tocopherol vitamin e, honey extract, lavandula angustifolia lavender oil, fragrance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.