This item is Discontinued.
This item is Discontinued.
Concealed Hinge, Zamac/Steel, Full Mortise Mounting, 1/2 in Leaf W x 1 1/2 in Leaf H, Satin Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103CUS26D
- Zoro #
- G3048604
- UPC #
- 027769103711
- Country of Origin
- Singapore
- Corners
- Round
- Finish
- Satin Chrome
- Holes per Leaf
- 2
- Material
- Zamac/Steel
- Mounting
- Full Mortise
- Orientation
- Non Handed
- Range of Motion
- 180 Degrees
- Features
- Light Duty; For Wood or Metal Applications
- Item
- Concealed Hinge
- Ligature Resistant
- No
- Pin Type
- Nonremovable
- Holes
- With
- Pin Material
- Steel
- Standards
- ANSI/BHMA 156.1-2006
- Hardware
- Included
- Color
- Silver
Description
Concealed Hinge, Zamac/Steel Material, Satin Chrome Finish, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 1 1/2 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.594 in Door Leaf Thickness, 0.594 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI/BHMA 156.1-2006 Standards