Hidden Barrel Hinge, Brass, Full Mortise Mounting, 5/16 in Leaf W x 25/64 in Leaf H, Satin Brass
- Mfr # BH085
- Zoro # G4993204
product price:Â
$
6.25
/ea
Key Features
Door Leaf Height
25/64 in
Door Leaf Thickness
0.768 in
Door Leaf Width
5/16 in
Finish
Satin Brass
Holes per Leaf
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BH085
- Zoro #
- G4993204
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Leaf Height
- 25/64 in
- Door Leaf Thickness
- 0.768 in
- Door Leaf Width
- 5/16 in
- Required Door Thickness
- 7/16 in
- Frame Leaf Height
- 25/64 in
- Frame Leaf Width
- 5/16 in
- Frame Leaf Thickness
- 0.768 in
- Leaf Thickness
- 7/16 in
- Fits Chest Size
- Locking
Description
Hidden Barrel Hinge, Material Brass, Finish Satin Brass, Range of Motion 180 Degrees , Door Leaf Thickness 0.768 in, Required Door Thickness 7/16 in, For Use With Lighweight, Width 5/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.