Shop SOSS
See all product information
Create Account
Concealed Hinge, Zamac/Steel Material, PR
Mfr # 203CUS4
Zoro # G107877618
product price:Â
$
36.89
/pr
Key Features
Material
Brass
Finish
Satin Brass
Range of Motion
180 Degrees
Ligature Resistant
No
Holes per Leaf
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 203CUS4
- Zoro #
- G107877618
- UPC #
- -
- Country of Origin
- United States
- Item
- Concealed Hinge
- Material
- Brass
- Finish
- Satin Brass
- Range of Motion
- 180 Degrees
- Ligature Resistant
- No
- Holes per Leaf
- 2
- Orientation
- Non Handed
- Corners
- Rounded
- Pin Material
- Steel
- Pin Type
- Nonremovable
- Holes
- With
- Standards
- REACH Compliant, RoHS Compliant
- Mounting
- Full Mortise
- Hardware
- Included
- Range of Motion - Maximum
- 180 Degrees
- Includes Hardware
- Hardware Included
- Removable Pin
- No
- Corner Type
- Round
- Number of Holes per Leaf
- 2
- Mounting Style
- Full Mortise
- ANSI/BHMA Finish
- Satin Brass, Clear Coated
- Hand Orientation
- Non-Handed
Description
Concealed Hinge, Brass Material, Satin Brass Finish, Not Applicable Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 1 3/4 in Door Leaf Height, 1 3/4 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 0.729 in Door Leaf Thickness, 0.729 in Frame Leaf Thickness, 3/4 in Required Door Thickness, Rounded Corners, Included Hardware, Full Mortise Mounting, Steel Pin Material, Nonremovable Pin Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.