Shop SOSS
Create Account
Invisible Hinge for Metal Applications for Metal Cabinets - 1 Piece
- Mfr # 106US26D
- Zoro # G104054852
product price:Â
$
90.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106US26D
- Zoro #
- G104054852
- UPC #
- 27769106255
- Country of Origin
- China
Description
SOSS Invisible Hinge is for use in metal applications. This cabinet style hinge will provide superior appearance and durability. This special concealed surface mount SOSS Invisible Hinge mounts on back of door and frame and requires no mortise. Hinge is visible from the back. The maximum door thickness is 5/64".
Specifications- Finish: Satin Chrome
- Set of: 1
- Dimensions: 1.62" W x 2.38" L
- Weight: 0.18 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.