This item is Discontinued.

Soss Passage Unit For 2" Thick Door W/2-3/4" L34-26

This item is Discontinued.

Soss

Passage Unit For 2" Thick Door W/2-3/4" (Discontinued)

Mfr # L34-26
Zoro # G7864037
UPC # 027769342264
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L34-26
Zoro #
G7864037
UPC #
027769342264
Country of Origin
United States
Item
Passage Unit For 2" Thick Door W/2-3/4"
Lockset Function
Passage

Description

Passage Unit For 2 In. Thick Door W/2-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.