This item is Discontinued.

This item is Discontinued.
SOSS Invisible Hinge for Wood & Metal Applications for Extreme Light Duty - 1 Piece (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100CUS26D
- Zoro #
- G004054853
- UPC #
- 27769100253
- Country of Origin
- China
Description
SOSS Invisible Hinge model is for use in wood or metal applications. This cabinet style hinge will provide superior appearance and durability. Our Hinges are found in many applications where flush fit,compact size and smooth operation are necessary features. SOSS Invisible Hinges open a full 180° and are a single action hinge.
Specifications- Finish: Satin Chrome
- Thickness: 1/2" - 5/8"
- Set of: 1
- Dimensions: 0.47" H x 1.03" W x 1" L
- Weight: 0.04 lbs