This item is Discontinued.

Soss SOSS Invisible Spring Closer for Use on 2 in. - 1 Piece 220ICUS26D

This item is Discontinued.

Soss

SOSS Invisible Spring Closer for Use on 2 in. - 1 Piece (Discontinued)

Mfr # 220ICUS26D
Zoro # G004039447
UPC # 27769220623
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
220ICUS26D
Zoro #
G004039447
UPC #
27769220623
Country of Origin
China

Description

SOSS Invisible Hinge is ideally suited for most types of doors. The SOSS Invisible Spring Closer gives you a spring closer that is totally invisible from either side when the door is closed. The closure rate is completely adjustable with an allen wrench after installation,and does not require removal of the spring closer. Installation can be either inside the door itself or inside the door jamb. SOSS Invisible Hinges open a full 180° and are a single action hinge.Allow one spring closer for every 75 lbs of door weight. Please reference nomograph for total number of hinges required. Recommended spacing for use of one spring closer is half of the distance from the center of the door to the center of the top hinge. Please reference hinge spacing drawing for multiple closers.

Specifications
  • Finish: Satin Chrome
  • Thickness: 2"
  • Set of: 1
  • Dimensions: 1.98" H x 3.81" W x 5.5" L
  • Weight: 3.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews