This item is Discontinued.

Soss Unit W/Privacy Latch 1.375" Thick Door W L14P-26D

This item is Discontinued.

Soss

Unit W/Privacy Latch 1.375" Thick Door W (Discontinued)

Mfr # L14P-26D
Zoro # G7863915
UPC # 027769149252
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L14P-26D
Zoro #
G7863915
UPC #
027769149252
Country of Origin
United States

Details

Item
Unit W/Privacy Latch 1.375" Thick Door W

Description

Unit W/Privacy Latch 1.375 In. Thick Door W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.