This item is Discontinued.

Soss Unit W/Privacy Latch 2" Thick Door W/2.7 L34P-15

This item is Discontinued.

Soss

Unit W/Privacy Latch 2" Thick Door W/2.7 (Discontinued)

Mfr # L34P-15
Zoro # G7864387
UPC # 027769349157
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L34P-15
Zoro #
G7864387
UPC #
027769349157
Country of Origin
United States
Item
Unit W/Privacy Latch 2" Thick Door W/2.7

Description

Unit W/Privacy Latch 2 In. Thick Door W/2.7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.