This item is Discontinued.

This item is Discontinued.
Unit W/Privacy Latch 2" Thick Door W/2.7 (Discontinued)
Mfr #
L34P-3
Zoro #
G7864448
UPC # 027769349034
Country of Origin United States
Category Push Pull Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L34P-3
- Zoro #
- G7864448
- UPC #
- 027769349034
- Country of Origin
- United States
- Item
- Unit W/Privacy Latch 2" Thick Door W/2.7
Description
Unit W/Privacy Latch 2 In. Thick Door W/2.7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.