This item is Discontinued.

Soss Unit W/Prvcy Ltch 1.375" Thick Door W/2. L14P-14

This item is Discontinued.

Soss

Unit W/Prvcy Ltch 1.375" Thick Door W/2. (Discontinued)

Mfr # L14P-14
Zoro # G7863976
UPC # 027769149146
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L14P-14
Zoro #
G7863976
UPC #
027769149146
Country of Origin
United States

Details

Item
Unit W/Prvcy Ltch 1.375" Thick Door W/2.

Description

Unit W/Prvcy Ltch 1.375 In. Thick Door W/2.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.