Shop SOTERIA GLOVE
See all product information
Create Account
Drivers Gloves, Grain Cowhide, Color Coded Fabric Hemmed, Keystone Thumb, White, S 12 PK
Mfr # I2032/S
Zoro # G103448928
product price:Â $45.19
/pk 12, $3.77/eaKey Features
Color
White
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
I2032/S
Zoro #
G103448928
UPC #
810054144045
Country of Origin
India
Dimensions
Glove Size
S
Details
Item
Drivers Gloves
Color
White
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Unlined
Cuff Style
Color Coded Fabric Hemmed
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove I2032, Cuff Style Slip-On, Glove Back Material Cowhide, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size S, 12 Pair
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.