
Drivers Gloves, Grain Cowhide, Color Coded Fabric Hemmed, Keystone Thumb, White, XL 12 PK
Mfr # I2032/XL
Zoro # G703448885
product price:Â $45.19
/pk 12, $3.77/eaKey Features
Color
White
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
I2032/XL
Zoro #
G703448885
UPC #
810054144076
Country of Origin
India
Dimensions
Glove Size
XL
Details
Item
Drivers Gloves
Color
White
Material
Grain Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Glove Liner Material
Unlined
Cuff Style
Color Coded Fabric Hemmed
Description
Leather Gloves, ANSI/ISEA Abrasion Cycles 2,885, ANSI/ISEA Abrasion Level 3, Brand and Series Soteria Glove I2032, Cuff Style Slip-On, Glove Back Material Cowhide, Driver Work Glove, Glove Liner Material Unlined, Glove Materials Cowhide, Glove Size XL, 12 Pair
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.