Shop SOUDAL ACCUMETRIC
Create Account
166837 WATER BASED PROFESSIONAL GRADE ADHESIVE
- Mfr # 166837
- Zoro # G724980296
product price:
$
3.65
/ea
Sold in multiples of 2 for
$7.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 166837
- Zoro #
- G724980296
- UPC #
- 787930072528
- Country of Origin
- Unknown
Description
The 166837 Water Based Professional Grade Adhesive is a high-quality adhesive designed for a variety of construction and installation applications. This professional-grade adhesive ensures a strong, durable bond suitable for both residential and commercial projects.
Key Features- Color: White
- Packaging: 300ml Cartridge
- Quantity per Case: 12
- Professional Strength: Provides a strong, durable bond suitable for both residential and commercial projects.
- Versatile Use: Ideal for installing drywall, paneling, and other common building materials such as wood, metal, gypsum wallboard, plywood, hardboard, tile board, plaster, and wallpaper (non-vinyl).
- No Sag Installation: Ensures a stable and secure hold, reducing the risk of sagging over time.
- Environmentally Friendly: Solvent-free and VOC-compliant, making it safe for indoor use with no harsh odors.
- Easy Clean-Up: Cleans up easily with water while still wet, simplifying the application process.
- Temperature Resilience: Effective in a wide range of temperatures, with an application range over 40°F and a service temperature range from 0°F to 120°F
- Construction: Ideal for bonding materials such as wood, metal, gypsum wallboard, plywood, hardboard, tile board, plaster, and wallpaper (non-vinyl).
- Home Repairs: Perfect for fixing panels, skirting boards, and other structural elements.
- DIY Projects: Suitable for various creative endeavors, ensuring strong and reliable bonds.
- Base: Water-based acrylic
- Consistency: Smooth, homogenous paste
- Curing Mechanism: Physical drying
- Density: Approximately 1.30 g/ml
- Open Time: 15 minutes
- Drying Time: 24 to 48 hours
- Initial Adhesion: Minimum 140 kg/m²
- Temperature Resistance: 0°F to 120°F (-18°C to 49°C)
- Application Temperature: 40°F to 100°F (5°C to 38°C)
- Solvent-Free: Formulated without harmful solvents, making it safer for both the user and the environment.
- Low VOC: Contains low volatile organic compounds, reducing environmental impact
- Surface Preparation: Ensure surfaces are clean, dry, and free from dust, grease, and other contaminants.
- Application: Cut the nozzle at an angle and apply the adhesive using a caulking gun. Apply in a zigzag pattern on all studs or surfaces to be bonded.
- Bonding: Place the materials to be bonded within 15 minutes of application and press firmly to ensure full contact with the adhesive.
- Curing: Allow the adhesive to cure for 24 to 48 hours for optimal bonding strength.
- Handling: Wear protective gloves and eyewear during application.
- Storage: Store in a cool, dry place away from direct sunlight and heat sources.
- Disposal: Dispose of empty cartridges according to local regulations.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.