Shop SOUND CURTAINS
See all product information
Create Account
Acoustic Barrier, 0.75 NRC, Fiberglass, Vinyl, 4 ft W, 8 ft L, 1 in Thick, Gray
Mfr # G BSC 25 8
Zoro # G2886928
product price:Â
$
440.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 ft
Overall Length
8 ft
Material
Fiberglass, Vinyl
Noise Reduction Coefficient (NRC)
0.75
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G BSC 25 8
- Zoro #
- G2886928
- UPC #
- -
- Country of Origin
- United States
- Item
- Acoustic Barrier
- Material
- Fiberglass, Vinyl
- Noise Reduction Coefficient (NRC)
- 0.75
- Color
- Gray
- Standards
- ASTM E-84, STC rating 29
- Application
- Acoustic Blanket Sound Blocking Barrier Septum Composite
- Includes
- Grommets, Hook and Loop
- Coverage
- 32 sq ft
- Resistant To
- Fire
- Temp. Range
- -20 Degrees to 180 Degrees F
- Product Type
- Acoustic Barrier
- Products By Industry
- General Approach
- Coverage Area
- 32 sq ft
- Format
- Panel
- Fire Resistance Standards
- ASTM E-84
- Sound Transmission Class
- 29
- Operating Temperature - Maximum Continuous
- 180 Degrees F
- Resistance Properties
- Fire Resistant
- Operating Temperature - Minimum
- -20 Degrees F
- Panel Shape
- Straight
- Noise Reduction Coefficient
- 0.75
Description
Acoustic Barrier, Width 48 in, Length 96 in, Thickness 1 in, Color Gray, Noise Reduction Coefficient (NRC) 0.75, Material Fiberglass, Vinyl, Temp. Range -20 Degrees to 180 Degrees F, Resistant To Fire, Coverage 32 sq ft, Standards ASTM E-84, STC rating 29, Includes Grommets, Hook and Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.