Shop SOUND QUALITY
See all product information
Create Account
Acoustic Ceiling Tile, 1.15 NRC, Fiberglass, 24 in W, 4 ft L, 2 in Thick, Black, 3 PK
Mfr # G C40 4 2
Zoro # G2553159
product price:Â
$
219.99
/pk 3, $73.33/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
4 ft
Material
Fiberglass
Noise Reduction Coefficient (NRC)
1.15
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G C40 4 2
- Zoro #
- G2553159
- UPC #
- -
- Country of Origin
- United States
- Item
- Acoustic Ceiling Tile
- Material
- Fiberglass
- Noise Reduction Coefficient (NRC)
- 1.15
- Color
- Black
- Standards
- ASTM E-84
- Resistant To
- Fire
- Temp. Range
- -10 Degrees to 160 Degrees F
- Application
- Noise Reduction
- Coverage
- 24 sq ft
- Product Type
- Acoustic Ceiling Tile
- Resistance Properties
- Fire Resistant
- Sound Transmission Class
- 27
- Noise Reduction Coefficient
- 1.15
- Panel Shape
- Straight
- Format
- Ceiling Tile
- Coverage Area
- 24 sq ft
- Fire Resistance Standards
- ASTM E-84
- Operating Temperature - Maximum Continuous
- 160 Degrees F
- Operating Temperature - Minimum
- -10 Degrees F
Description
Acoustic Ceiling Tile, Width 24 in, Length 48 in, Thickness 2 in, Color Black, Noise Reduction Coefficient (NRC) 1.15, Material Fiberglass, Temp. Range -10 Degrees to 160 Degrees F, Resistant To Fire, Coverage 24 sq ft, Standards ASTM E-84, Package Quantity 3