Acoustic Panel, 0.75 NRC, Fabric Faced Fiberglass, 24 in W, 4 ft L, 1 in Thick, Neutral
- Mfr # FWP24N
- Zoro # G2522667
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Overall Width
24 in
Overall Length
4 ft
Material
Fabric Faced Fiberglass
Noise Reduction Coefficient (NRC)
0.75
Standards
Flammability ASTM E84 Class I
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FWP24N
- Zoro #
- G2522667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Length
- 4 ft
- Thickness
- 1 in
- Width
- 2 ft
- Length
- 4 ft
- Wire Rope Length
- 4 ft
Description
Acoustic Panel, Width 2 ft, Length 4 ft, Thickness 1 in, Color Neutral, Noise Reduction Coefficient (NRC) 0.75, Material Fabric Faced Fiberglass, Temp. Range -20 Degrees to 200 Degrees F, Resistant To Dust, Handprints, Light Dirt, Coverage 8 sq ft, Standards Flammability ASTM E84 Class I
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.