Shop SOUNDWAVE
Create Account
0.5 in. Wall Plate Screws - 10 Per Box
Mfr # SO148260
Zoro # G104002655
product price:Â
$
26.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SO148260
- Zoro #
- G104002655
- UPC #
- 654204813180
- Country of Origin
- China
Details
- Item
- Machine Screw
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- Wall plate screws
- 10 per box
- Length: 1/2"
- Finish: Nickel
- Color Family: Silver
- Material Type: Cast Metal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov