Storage Chemical Cabinet, 20 gal., 2 Area, 20 gal, polypropylene, 24 in W x 18 in D
Mfr # SCE 402418
Zoro # G4514172
product price:Â $1,400.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
20 gal
Material
polypropylene
Exterior Depth
18 in
Exterior Width
24 in
Standards
FM4910 Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCE 402418
Zoro #
G4514172
UPC #
-
Country of Origin
United States
Dimensions
Exterior Depth
18 in
Exterior Width
24 in
Depth
18"
Details
Item
Storage Chemical Cabinet,20 gal.,2 Area
Storage Capacity
20 gal
Material
polypropylene
Standards
FM4910 Approved
Cabinet Format
Shelving
Door Type
Self-closing
For Use With
Front: Acura TLX 17-15; Honda Ridgeline 14-12
Storage Chemical Type
Acid and Corrosive Cabinet
Description
Storage Chemical Cabinet,20 gal.,2 Area
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.