This item is Discontinued.

This item is Discontinued.
Push To Close Latch Large Stainless Steel (Discontinued)
Mfr #
M1-25-42-28
Zoro #
G303079274
UPC # 817382012329
Country of Origin United States
Category Deck Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1-25-42-28
- Zoro #
- G303079274
- UPC #
- 817382012329
- Country of Origin
- United States
Description
Specifications:
- Material: 316 Stainless Steel
- Finish: Electro Polished
- Color/Appearance: Bright
- Access Restriction: Key Locking
- Max. Outer Panel Thickness: 22.000 mm (0.87")
- Min. Outer Panel Thickness: 12.000 mm (0.47")
- Profile: Low Profile
- Size Series: Large Size
- Grip - Maximum: 32.500 mm (1.28")
- Grip - Minimum: 31.500 mm (1.24")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.