
Quarter-Turn Cam Latch, 7 mm Triangle Recess, 16mm .63 in Grip, Not Sealed Zinc Alloy
Mfr # E5-2-021-050
Zoro # G415607815
product price:Â $14.95
/eaKey Features
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Outer Panel Thickness
14 mm
Series
Low Profile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E5-2-021-050
Zoro #
G415607815
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
14 mm
Details
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Series
Low Profile
Color
Bright
Grip
Fixed
Description
Quarter-Turn Cam Latch, 7 mm Triangle Recess, 16mm .63 in Grip, Not Sealed, Zinc Alloy, Chrome Plated, Bright
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.