
Quarter-Turn Cam Latch, 8 mm Hex Recess, 6mm .24 in Grip, Sealed Zinc Alloy, Chrome Plated
Mfr # E5-1-011-041
Zoro # G715606884
product price:Â $15.15
/eaKey Features
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Outer Panel Thickness
6 mm
Color
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E5-1-011-041
Zoro #
G715606884
UPC #
-
Country of Origin
Unknown
Dimensions
Outer Panel Thickness
6 mm
Details
Catch/Latch Finish
Chrome Plated
Catch/Latch Material
Zinc Alloy
Catch/Latch Type
Single or Three Point
Color
Bright
Grip
Fixed
Series
Low Profile
Description
Quarter-Turn Cam Latch, 8 mm Hex Recess, 6mm .24 in Grip, Sealed, Zinc Alloy, Chrome Plated, Bright
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.