This item is Discontinued.

This item is Discontinued.
Small Flush Pull Latch - Stainless Steel - Non-Locking - Low P (Discontinued)
Mfr #
M1-15-61-8
Zoro #
G003079192
UPC # 817382011650
Country of Origin China
Category Deck Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1-15-61-8
- Zoro #
- G003079192
- UPC #
- 817382011650
- Country of Origin
- China
Description
Small Flush Pull Latch - Stainless Steel - Non-Locking - Low Profile
Features:
- Material: 316 Stainless Steel
- Finish: Electropolished
- Color/Appearance: Bright
- Access Restriction: No Restriction
- Panel Thickness: 7.000-19.000mm (0.28-0.75")
- Profile: Low Profile
- Size Series: Small Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.