Shop SOUTHERN AG
Create Account
11301 20 Percent Econo-Grow Fertlizer - 1 lbs - Pack of 12
- Mfr # 11301
- Zoro # G204069824
product price:Â
$
129.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11301
- Zoro #
- G204069824
- UPC #
- 51538113014
- Country of Origin
- China
Description
Contains 20% Nitrogen, 20% Phosphorous, 20% Potassium plus Chelated Minor Elements made from high quality fully soluable ingrediants. For use on house plants, hanging baskets, orchids, annuals, shrubs, trees, vegetables and lawns. Quick nitrogen. Lasts for 7 days. Similiar to Miracle Gro. Use on vegetable gardens.
Features- 20 Percent Econo-Grow Fertlizer - 1 lbs
- Pack of 12
- Dimension: 1 x 1 x 1 in.
- Cube: 1
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.