Shop SOUTHERN PATIO

7803315 9.21 x 20.5 in. Dia. Resin Whiskey Barrel Planter; Birch

  • Mfr # 7803315

  • Zoro # G103755224


product price:  $51.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7803315
Zoro #
G103755224
UPC #
684143057901
Country of Origin
China

Description

Made of designer resin for durability and long lasting beauty.Graceful decor for garden, patio, deck, balcony, porch or indoors as a decorative accent.

Features
  • Resin Whiskey Barrel Planter
  • Color: Birch
  • Material: Resin
  • Design: Whiskey barrel
  • Height: 9.21"
  • Diameter: 20.5"
  • Shape: Round
  • UV resistant
  • Use for indoor or outdoor
Specifications
  • Size: 9.21" x 20.5" Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.