250 ft. 0.09 in. Dia. 7 x 7 Galvanized Aircraft Cable
- Mfr # B1317918
- Zoro # G224188017
product price:Â
$
54.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1317918
- Zoro #
- G224188017
- UPC #
- -
- Country of Origin
- China
Description
Southern Wire 250' 3/32 in Dia. 7x7 Galvanized Aircraft Cable Southern Wire is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications. Specifications Size 250' 3/32 in. Assembly: Assembled. Average Breaking Strength lbs.: 920. Construction: 7x7 Galvanized Cable. Diameter: 3/32 in. Grade: IPS. Type: Galvanized Aircraft Cable. Weight 4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.