250 ft. 0.5 in. Dia. 6 x 19 Improved Plow Steel Bright Wire Rope
- Mfr # B1317954
- Zoro # G624183001
product price:Â
$
712.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1317954
- Zoro #
- G624183001
- UPC #
- -
- Country of Origin
- China
Description
Southern Wire 250' 1/2 in Dia. 6x19 Improved Plow Steel - Independent Wire Rope Center - Bright Wire Rope Southern Wire is a leading manufacturer of wire rope. We offer a broad ranger of wire rope, chain and rigging hardware. Cables are used for many material handling applications. Specifications Size 250' 1/2 in Dia.. Assembly: Assembled. Average Breaking Strength lbs.: 23000. Construction: 6x19 Improved Plow Steel, Bright Wire Rope. Diameter: 1/2 in. Grade: IPS. Type: Improved Plow Steel Bright Wire Rope. Weight 115 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.