Shop SOUTHWIRE
Create Account
2-WBA.1R NO2 STEEL CONDUIT HANGER
- Mfr # 2-WBA.1R
- Zoro # G524988928
product price:Â
$
0.64
/ea
Sold in multiples of 11 for
$7.04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-WBA.1R
- Zoro #
- G524988928
- UPC #
- 032886744433
- Country of Origin
- Unknown
Description
Conduit Hanger, 2-Hole, Self Threading, 1 in, Steel, Bright/Electro Plated Zinc, EMT/RIGID
Features:
- Meet UL, CUL, RoHS Compliant
- Material: Zinc-plated steel
- Trade Size: 1 inch (rigid) and 1 inch (EMT)
- Mounting Hole Size: 1/4 inch
- Construction: 18-gauge steel
- Finish: Bright zinc electroplated
- Approval: UL Listed (Canada and US)
- Package: Typically sold in packages of 100
Installation:
- Preparation:
- Ensure the electrical supply is turned off before starting the installation.
- Verify that the conduit hanger is suitable for the conduit size (1 inch).
- Installation:
- Position the conduit hanger at the desired location.
- Secure the hanger to the mounting surface using the attached bolt.
- Insert the conduit into the hanger and tighten the bolt to secure the conduit in place.
- Safety:
- Follow all local electrical codes and regulations.
- Use appropriate tools and safety equipment.
- Testing:
- Once installed, turn the electrical supply back on and test the connection to ensure it is secure and functioning correctly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.