Shop SOUTHWIRE

48548202 14 Awg Solid Tracer Wire; Yellow - 500 ft.

  • Mfr # 48548202
  • Zoro # G904015992

product price: 
$
259.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48548202
Zoro #
G904015992
UPC #
32886002625
Country of Origin
China

Description

14 Awg Solid Tracer Wire, Yellow - 500 ft.

48548202 14G Yellow Tracer Wire 500' Assists in locating pipe & other buried lines. A single conductor cable suitable for direct -burial on applications up to 600 volts for -use as tracer wire. Solid soft drawn bare copper. Yellow polyethylene (LLDP) insulation. Sunlight resistance: 720 hours of carbon arc -or xenon arc exposure per UL 1581, Section 1200.

Specifications
  • Dimension: 13.06 x 11.75 x 11.75 in.
  • Cube: 1803.1
  • Weight: 13.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.