Shop SOUTHWIRE
Create Account
5-WBA.1R NO5 STEEL CONDUIT HANGER
- Mfr # 5-WBA.1R
- Zoro # G824994926
product price:Â
$
1.05
/ea
Sold in multiples of 7 for
$7.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-WBA.1R
- Zoro #
- G824994926
- UPC #
- 032886744471
- Country of Origin
- Unknown
Description
Southwire 5-WBA.1R Steel Conduit Hanger No.5:
Specifications- Manufacturer: Southwire Company
- Part Number: 5-WBA.1R
- Trade Size: No. 5
- Conduit Size Compatibility: 2 inch (Rigid or EMT)
- Material: 18-gauge steel
- Finish: Bright electroplated zinc
- Mounting Hole Size: 5/16 inch
- Threading: Self-threading (no nut required)
- Certifications: UL Listed, cULus, RoHS Compliant
- Self-Threading Design: Eliminates the need for nuts, simplifying installation.
- Corrosion Resistance: Zinc plating protects against rust and wear.
- Heavy-Duty Construction: Made from durable 18-gauge steel for long-term use.
- Wide Compatibility: Fits both rigid and EMT conduit systems.
- Pre-drilled Mounting Hole: 5/16" hole for secure attachment.
- UL & RoHS Compliance: Meets safety and environmental standards
- Electrical Conduit Support: Used to hang and secure conduit runs in commercial and industrial settings.
- Construction Projects: Ideal for framing and infrastructure installations.
- Mechanical Systems: Supports piping and tubing in HVAC and plumbing systems.
- Indoor & Outdoor Use: Suitable for environments requiring corrosion resistance and structural integrity
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.