Shop SOUTHWIRE
See all product information
Create Account
Extension Cord, 12 AWG, 12/3, 50 ft
Mfr # 93185
Zoro # G409132859
product price:Â $107.99
/ea
Sold in multiples of 6 for $647.94
Free Shipping & Returns
Key Features
Gauge/Conductor
12/3
Number of Conductors
3
Wire Size
12 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
93185
Zoro #
G409132859
UPC #
-
Country of Origin
Philippines
Dimensions
Wire Size
12 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Gauge/Conductor
12/3
Number of Conductors
3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.