59992001 Model 40116N N NCV Detector

  • Mfr # 59992001
  • Zoro # G004147890
product price: 
$
42.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
59992001
Zoro #
G004147890
UPC #
32886963025
Country of Origin
China

Description

NCV Detector. Flashlight now 2x brighter. Power switch is standard.Green LED means power on, flashing Red LED with beeper means voltage detected. Low battery is self test. Pocket clip for easy storage,Not designed for Tamper Resistant Outlets. Thinner probe tip for working with wall outlets.

Features
  • Model 40116N N NCV Detector
  • Low Battery self test
  • Pocket clip for easy storage
Specifications
  • Dimension: 9.45 x 7.88 x 2.36 in.
  • Cube: 175.74
  • AC Voltage: 100 to 600
  • AmperageRating: 15 A
  • Battery Size: AAA
  • Color / Finish: Black
  • ConductorMaterial: Copper
  • ConductorSize: 14 Awg
  • DC Polarity Indicator: No
  • Digital Display: Not Required
  • Electrical Measurement: Testers
  • Electronic: Yes
  • Handle Length (in): 6
  • JacketColor: White
  • JacketType: Nylon
  • Weight: 0.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews