Shop SOUTHWIRE
Create Account
Armorlite 68583401 Armored Cable, 12 AWG Cable, 3 -Conductor, 250 ft L, Copper Conductor
- Mfr # 68583455
- Zoro # G425005045
product price:Â
$
598.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68583455
- Zoro #
- G425005045
- UPC #
- 32886346521
- Country of Origin
- United States
Description
Pre-installed conductors within an overall protective metallic interlocked armor. 45% lighter than steel MC cable. Cable reverse wound for ease of pulling and installation. Conductors solid bare annealed copper per ASTM B-3, stranded copper stranding per ASTM B-8 for conductor. Conductor insulation rated 90 deg C dry, 75 deg C wet at 600 V. Conductor insulation is flame retardant, heat-resistant PVC with flame, oil- and gasoline-resistant nylon jacket. General applications such as branch, feeder and service power distribution in commercial, industrial, institutional and multi-residential construction/facilities, power, lighting, control and signal circuits, concealed or exposed installations, installed in raceway/conduit, fished or embedded in plaster, installed in cable tray and as aerial cable on a messenger. UL classified 1, 2 and 3 hrs through penetration firestop systems W-L-3110, W-L-3113, W-L-31120, W-L-3121, C-A-J-3115, C-A-J-3140, C-A-J-3142, C-A-J-3202, C-A-J-4065 and C-A-J-4066. UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.