Shop SOUTHWIRE
Create Account
Coleman Cable 172-02549USA1 12- 3 100 ft. Sjtw Red- White & Blue Made In Usa Cor
- Mfr # 172-02549USA1
- Zoro # G803931904
product price:Â
$
282.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172-02549USA1
- Zoro #
- G803931904
- UPC #
- 29892051570
- Country of Origin
- United States
Description
12- 3 100' Sjtw Red- White and Blue Made In Usa Cord.
Lighted female ends let you know there is power.
Molded male and female ends are water resistant.
Blue stenciled stripe the length of the cord with "Made in the USA by CCI Proud to be American".
Conductor Size 1: 12/3 AWG.
Cable Marking: SJTW.
Length: 100'.
Color: Red/White/Blue.
Voltage: 125.00 V.
Amps: 15.00 A.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.