Shop SOUTHWIRE
Create Account
LNS-125.2R 1-1/4 IN LOCKNUT
- Mfr # LNS-125.2R
- Zoro # G324981754
product price:Â
$
0.75
/ea
Sold in multiples of 9 for
$6.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LNS-125.2R
- Zoro #
- G324981754
- UPC #
- 032888675063
- Country of Origin
- Unknown
Description
Conduit Locknut, Right Hand Thread, Series: LNS, 1-1/4 in, Threaded, For Use With: Rigid Conduit Fitting, Steel, Plated Zinc, Silver, 2.07 in Width, 0.2 in Height
Features:
- Connects threaded conduit to box or enclosure
- Material: Zinc-plated steel
- Trade Size: 1-1/4 inches
- Diameter: 1.75 inches
- Thickness: 0.125 inches
- Thread Pitch Size: 1.625 to 1.635 inches
- Approval: UL Listed
- Features: Serrated teeth to prevent loosening due to vibrations, tightens without deformation
Installation
- Preparation:
- Ensure the electrical supply is turned off before starting the installation.
- Verify that the locknut is suitable for the conduit size (1-1/4 inches).
- Installation:
- Insert the threaded conduit into the unthreaded opening of the box or enclosure.
- Thread the locknut onto the conduit from the inside of the box or enclosure.
- Tighten the locknut securely using a wrench or pliers to ensure a firm connection.
- Safety:
- Follow all local electrical codes and regulations.
- Use appropriate tools and safety equipment.
- Testing:
- Once installed, turn the electrical supply back on and test the connection to ensure it is secure and functioning correctly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.