Multi-Conductor Cable, SJEOOW, 10 AWG, 3 C, Black, TPE, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 55044801

  • Zoro # G013332768


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOOW
Wire Size
10 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
55044801
Zoro #
G013332768
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
250 ft
Conductor Size
10 AWG
Overall Length
250 ft
Outside Dia.
0.57 in
Nominal Outside Dia.
0.57 in
Nominal Outside Diameter
0.57 in

Details

Item
Multi-Conductor Cable
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No. 49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2 (European Directive 2011/65/EU), UL 62
Temp. Rating
-58 Degrees to 221 Degrees F
Wire Color
Black, Green, White
Special Features
Chemical Resistant, Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Gauge/Conductor
10/3
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-58 Degrees F
Number of Strands
104
Number of Ground Conductors
0
Temperature Rating - Maximum Dry
221 Degrees F
Series
SEOPRENE(R)
Conductor Insulation Color
Black, Green, White
Operating Temperature - Minimum
-58 Degrees F
Conductor Insulation Material
TPR
Temperature Rating - Maximum Wet
221 Degrees F
Packaging
Spool

Description

Portable Cord, Number of Conductors 3, Wire Size 10 AWG, Trade Designation SJEOOW, Jacket Material TPR, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.