Multi-Conductor Cable, SJEOOW, 16 AWG, 3 C, Black, TPE, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 55040303

  • Zoro # G213302042


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOOW
Wire Size
16 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55040303
Zoro #
G213302042
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
250 ft
Overall Length
250 ft
Outside Dia.
0.33 in
Conductor Size
16 AWG
Nominal Outside Dia.
0.33 in
Nominal Outside Diameter
0.33 in

Details

Item
Multi-Conductor Cable
Trade Designation
SJEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No. 49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2 (European Directive 2011/65/EU), UL 62
Temp. Rating
-58 Degrees to 221 Degrees F
Wire Color
Black, Green, White
Special Features
Chemical Resistant, Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Gauge/Conductor
16/3
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-58 Degrees F
Series
SEOPRENE(R)
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
221 Degrees F
Operating Temperature - Minimum
-58 Degrees F
Conductor Insulation Material
TPR
Conductor Insulation Color
Black, Green, White
Temperature Rating - Maximum Dry
221 Degrees F
Packaging
Spool
Number of Strands
26

Description

Portable Cord, Number of Conductors 3, Wire Size 16 AWG, Trade Designation SJEOOW, Jacket Material TPR, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.