This item is Discontinued.

This item is Discontinued.
Pendant Hanging Farm Light with 10-Inch Reflector, 6-Foot Cord (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1704
- Zoro #
- G8284966
- UPC #
- 90529619739
- Country of Origin
- China
Dimensions
- Width
- 10.5"
- Length
- 10.75"
Details
- Light Color
- Grey
Description
LIGHT, SECURITY DECORATIVE FARM LIGHT
- •Commercial grade with an all-metal construction
- •10-inch metal reflector
- •Comes with a 6-foot hanging cord and ceiling mounting plate
- •Maximum 100-watt bulb (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.