This item is Discontinued.

Southwire Portable Cord, 18 AWG, 2 C, Black, No Jacket, Stranded, 300V FST0171200

Portable Cord, 18 AWG, 2 C, Black, No Jacket, Stranded, 300V (Discontinued)

  • Mfr # FST0171200
  • Zoro # G0784997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FST0171200
Zoro #
G0784997
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Thickness
30 MILS (.030")

Details

Jacket Material
No Jacket
Conductor Design
Stranded
Number of Conductors
2
Conductor Material
Copper
Voltage
300V
Standards
UL/CSA
Shielded
Unshielded
Stranding
41 Strands in Each Conductor
Item
Portable Cord
Jacket Color
Black
Insulation Material
Pvc-Polyvinyl Chloride
Temp. Rating
105°C
Screen/Shield
Unshielded
Input Voltage
300V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.