
Portable Cord, SEOOW, 12 AWG, 3 C, Black, TPE, Stranded, 600V, 1000 ft
Mfr # 000000000055039502
Zoro # G411130577
product price:Â $2.49
/ea
Sold in multiples of 100 for $249.00
Key Features
Trade Designation
SEOOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000000000055039502
Zoro #
G411130577
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Stranding
65
Insulation Material
TPE
Temp. Rating
105°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.