
Portable Cord, SEOOW, 16 AWG, 4 C, Black, TPE, Stranded, 600V, 1000 ft
Mfr # 000000000055046402
Zoro # G811130825
product price:Â $1.15
/ea
Sold in multiples of 250 for $287.50
Key Features
Trade Designation
SEOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
000000000055046402
Zoro #
G811130825
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Insulation Material
TPE
Stranding
26
Temp. Rating
105°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.